Zoro Homepage

SAE Hex Key Bit, 9/64", 1", PK2, 2 PK

  • Mfr # 79250

  • Zoro # G0561552


product price: $2.99
/pk 2, $1.50/ea
Sold in multiples of 3 for $8.97

Key Features

SAE or Metric
SAE
Bit Style
Phillips
Overall Length
1"
For Use With
Phillips(R) screws
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79250
Zoro #
G0561552
UPC #
083771792503
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1"
Shank Size
1/4"
Point Size
9/64"

Details

Item
Hex Key Bit,9/64",1",PK2
SAE or Metric
SAE
Bit Style
Phillips
For Use With
Phillips(R) screws
Shank Style
Hex
Fastening Tool Item
Socket Bit

Description

Hex Key Bit,9/64 In.,1 In.,PK2, Socket Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.