Screw Holder, Screws, Drill Bits, 3/16"
Mfr # 81198
Zoro # G8799262
product price: $18.99
/eaKey Features
Overall Length
53/64"
Material
Plastic
Fastening Tool Material
Plastic
Impact Rated
Yes
For Use With
Drill Bits, Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81198
Zoro #
G8799262
UPC #
083771811983
Country of Origin
China
Dimensions
Overall Length
53/64"
Drive Size
3/16 in, 1/4 in, 5/16 in
Shank Size
3/16 in, 1/4 in, 5/16 in
Hex Shank Size
3/16 in, 1/4 in, 5/16 in
Details
Item
Screw Holder
Material
Plastic
Fastening Tool Material
Plastic
Impact Rated
Yes
For Use With
Drill Bits, Screws
Bit Retainer Type
Magnetic
Retainer Type
Magnetic
Compatible Product Type
Drill Bit, Screw
Product Type
Screw Holder
Description
Magnetic Screw Holder, For Use With Screws, Drill Bits, Plastic/Magnet, Length (In.) 53/64 In., Sleeve Configuration Retainer Type, Shank Size (In.) 3/16 In., 1/4 In., 5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.