Screw Plug, 1 in Dia, Birch, Wood Plain, 5 PK
Mfr # 39451
Zoro # G0560688
product price: $2.15
/pk 5, $0.43/eaSold in multiples of 4 for $8.60
Key Features
Color
Birch
Material
Wood
Finish
Plain
Basic Material
Birch Wood
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39451
Zoro #
G0560688
UPC #
083771394516
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1 in
Details
Item
Screw Plug
Color
Birch
Material
Wood
Finish
Plain
Basic Material
Birch Wood
System of Measurement
Inch
Description
Flat Head Plug,Birch,1 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.