Zoro Homepage

Screw Plug, 1/2 in Dia, Oak, Wood Plain, 20 PK

  • Mfr # 39435

  • Zoro # G0560642


product price: $2.79
/pk 20, $0.14/ea
Sold in multiples of 3 for $8.37

Key Features

Diameter
1/2 in
Color
Oak
Material
Wood
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39435
Zoro #
G0560642
UPC #
083771394356
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/2 in

Details

Item
Screw Plug
Color
Oak
Material
Wood
Finish
Plain
System of Measurement
Inch
Basic Material
Oak Wood

Description

Mushroom Head Plug,1/2 In.,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.