Screw Plug, 3/8 in Dia, Birch, Wood Plain, 20 PK
Mfr # 39422
Zoro # G0560292
product price: $2.19
/pk 20, $0.11/eaSold in multiples of 4 for $8.76
Key Features
Color
Birch
Material
Wood
Finish
Plain
System of Measurement
Inch
Basic Material
Birch Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39422
Zoro #
G0560292
UPC #
083771394226
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
3/8 in
Details
Item
Screw Plug
Color
Birch
Material
Wood
Finish
Plain
System of Measurement
Inch
Basic Material
Birch Wood
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Description
Mushroom Head Plug,3/8 In.,PK20, Socket Bit, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.