Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Plug, 3/8 in Dia, Oak, Wood Plain, 20 PK

  • Mfr # 39438

  • Zoro # G0560633


product price: $2.69
/pk 20, $0.13/ea
Sold in multiples of 3 for $8.07

Key Features

Diameter
3/8 in
Color
Oak
Material
Wood
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39438
Zoro #
G0560633
UPC #
083771394387
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
3/8 in

Details

Item
Screw Plug
Color
Oak
Material
Wood
Finish
Plain
System of Measurement
Inch

Description

Flat Head Plug Clamshell,Oak,3/8 In.,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.