Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Plug, 5/16 in Dia, Birch, Wood Plain, 20 PK

  • Mfr # 39421

  • Zoro # G0560408


product price: $2.15
/pk 20, $0.11/ea
Sold in multiples of 4 for $8.60

Key Features

Color
Birch
Material
Wood
Finish
Plain
Basic Material
Birch Wood
SAE or Metric
SAE, Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39421
Zoro #
G0560408
UPC #
083771394219
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
5/16 in

Details

Item
Screw Plug
Color
Birch
Material
Wood
Finish
Plain
Basic Material
Birch Wood
SAE or Metric
SAE, Metric
System of Measurement
Inch
Fastening Tool Item
Socket Bit

Description

Mushroom Head Plug,5/16 In.,PK20, Socket Bit, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.