Zoro Homepage

Screwdriver Bit Holder, 1/4" H x 1/4"

  • Mfr # 77217

  • Zoro # G0561589


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Tip Size
1/4" H; 1/4" S
Tip Style
Hex, Square
Features
For Driving Screwdriver Tips with Cordless Wrench or Ratchet
SAE or Metric
SAE
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77217
Zoro #
G0561589
UPC #
083771772178
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4" H; 1/4" S
Drive Size
1"

Details

Item
Screwdriver Bit Holder, 1/4" H x 1/4"
Tip Style
Hex, Square
Features
For Driving Screwdriver Tips with Cordless Wrench or Ratchet
SAE or Metric
SAE
Number of Pieces
1

Description

Screwdriver Bit Holder,1/4 In. H x 1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.