Screwdriver, Phillips, #1, Round
Mfr # 79736
Zoro # G116174357
product price: $15.99
/eaSold in multiples of 48 for $767.52
Key Features
Handle Length
4 in
Shank Length
5 in
Shank Shape
Round
Overall Length
9 in
Shank Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79736
Zoro #
G116174357
UPC #
083771797362
Country of Origin
China
Dimensions
Handle Length
4 in
Shank Length
5 in
Overall Length
9 in
Tip Size
#1
For Fastener Size
#1
Details
Shank Shape
Round
Shank Material
Steel
Item
Screwdriver
Standards
AHMA, ISA, MHA, NRHA, RHA, STAFDA
Tip Style
Phillips
Handle Material
Hard Acrylic
Includes Magnetized Tip
Magnetized Tip Not Included
Measurement Type
SAE
Series
Security Phillips Series
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Tip Material
Steel
Tether Status
Not Tether Capable
Shank Finish
Chrome
Description
Screwdriver, Tip Size #1, Phillips, Overall Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.