Screwdriver, Phillips, #2, Round
Mfr # 79737
Zoro # G816174350
product price: $15.99
/eaSold in multiples of 6 for $95.94
Key Features
Handle Material
Hard Acrylic
Shank Shape
Round
Shank Length
5 in
Tip Size
#2
Standards
AHMA, ISA, MHA, NRHA, RHA, STAFDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79737
Zoro #
G816174350
UPC #
083771797379
Country of Origin
China
Dimensions
Shank Length
5 in
Tip Size
#2
Handle Length
4 in
Overall Length
9 in
For Fastener Size
#2
Details
Item
Screwdriver
Handle Material
Hard Acrylic
Shank Shape
Round
Tip Style
Phillips
Standards
AHMA, ISA, MHA, NRHA, RHA, STAFDA
Shank Material
Steel
Measurement Type
SAE
Tip Material
Steel
Shank Finish
Chrome
Series
Security Phillips Series
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Description
Screwdriver, Tip Size #2, Phillips, Overall Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.