Screwdriver, Phillips, #3, Round
Mfr # 79738
Zoro # G916174366
product price: $15.15
/eaSold in multiples of 48 for $727.20
Key Features
Overall Length
9 in
Standards
AHMA, ISA, MHA, NRHA, RHA, STAFDA
Shank Shape
Round
Shank Length
5 in
Handle Material
Hard Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79738
Zoro #
G916174366
UPC #
083771797386
Country of Origin
China
Dimensions
Overall Length
9 in
Shank Length
5 in
Handle Length
4 in
Tip Size
#3
For Fastener Size
#3
Details
Standards
AHMA, ISA, MHA, NRHA, RHA, STAFDA
Shank Shape
Round
Tip Style
Phillips
Handle Material
Hard Acrylic
Shank Material
Steel
Item
Screwdriver
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Measurement Type
SAE
Includes Insulation
Not Insulated
Tip Material
Steel
Shank Finish
Chrome
ESD Safety
Not ESD Safe
Series
Security Phillips Series
Description
Screwdriver, Tip Size #3, Phillips, Overall Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.