Zoro Homepage

Screwdriver, Phillips, #4, Round

  • Mfr # 79739

  • Zoro # G416174330


product price: $15.15
/ea
Sold in multiples of 48 for $727.20

Key Features

Handle Material
Hard Acrylic
Standards
AHMA, ISA, MHA, NRHA, RHA, STAFDA
Shank Material
Steel
Shank Shape
Round
Shank Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79739
Zoro #
G416174330
UPC #
083771797393
Country of Origin
China

Dimensions

Shank Length
5 in
Tip Size
#4
Overall Length
9 in
Handle Length
4 in
For Fastener Size
#4

Details

Handle Material
Hard Acrylic
Standards
AHMA, ISA, MHA, NRHA, RHA, STAFDA
Shank Material
Steel
Item
Screwdriver
Shank Shape
Round
Tip Style
Phillips
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Tip Material
Steel
Series
Security Phillips Series
Includes Magnetized Tip
Magnetized Tip Not Included
Measurement Type
SAE
Shank Finish
Chrome

Description

Screwdriver, Tip Size #4, Phillips, Overall Length 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.