Screwdriver, Spanner, #14, Round
Mfr # 79745
Zoro # G316174324
product price: $21.75
/eaSold in multiples of 48 for $1,044.00
Key Features
Handle Material
Hard Acrylic
Tip Size
#14
Standards
AHMA, ISA, MHA, NRHA, RHA, STAFDA
Handle Length
4 in
Tip Style
Spanner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79745
Zoro #
G316174324
UPC #
083771797454
Country of Origin
China
Dimensions
Tip Size
#14
Handle Length
4 in
Overall Length
9 in
Shank Length
5 in
For Fastener Size
#14
Details
Handle Material
Hard Acrylic
Standards
AHMA, ISA, MHA, NRHA, RHA, STAFDA
Item
Screwdriver
Tip Style
Spanner
Shank Material
Steel
Shank Shape
Round
Measurement Type
SAE
Series
Security Spanner Series
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Tip Material
Steel
Includes Insulation
Not Insulated
Shank Finish
Chrome
Includes Magnetized Tip
Magnetized Tip Not Included
Description
Screwdriver, Tip Size #14, Spanner, Overall Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.