Screwdriver, Spanner, #18, Round
Mfr # 79747
Zoro # G816174336
product price: $23.35
/eaSold in multiples of 48 for $1,120.80
Key Features
Shank Length
5 in
Overall Length
9 in
Shank Shape
Round
Handle Material
Hard Acrylic
Tip Style
Spanner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79747
Zoro #
G816174336
UPC #
083771797478
Country of Origin
China
Dimensions
Shank Length
5 in
Overall Length
9 in
Handle Length
4 in
Tip Size
#18
Details
Shank Shape
Round
Handle Material
Hard Acrylic
Tip Style
Spanner
Standards
AHMA, ISA, MHA, NRHA, RHA, STAFDA
Item
Screwdriver
Shank Material
Steel
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Series
Security Spanner Series
ESD Safety
Not ESD Safe
Shank Finish
Chrome
Measurement Type
SAE
Includes Insulation
Not Insulated
Tip Material
Steel
Description
Screwdriver, Tip Size #18, Spanner, Overall Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.