Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver, TripleGroove, #12-14, Round

  • Mfr # 35949

  • Zoro # G716174337


product price: $24.19
/ea
Sold in multiples of 48 for $1,161.12

Key Features

Handle Material
Hard Acrylic
Tip Style
Triple Groove
Standards
AHMA, ISA, MHA, NRHA, RHA, STAFDA
Shank Shape
Round
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35949
Zoro #
G716174337
UPC #
083771359492
Country of Origin
China

Dimensions

Overall Length
9 in
Handle Length
4 in
Shank Length
5 in
Tip Size
#12-14
For Fastener Size
#12-14

Details

Handle Material
Hard Acrylic
Tip Style
Triple Groove
Item
Screwdriver
Standards
AHMA, ISA, MHA, NRHA, RHA, STAFDA
Shank Shape
Round
Shank Material
Steel
ESD Safety
Not ESD Safe
Measurement Type
SAE
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Tip Material
Steel
Series
Triple Groove Series
Shank Finish
Chrome

Description

Screwdriver, Tip Size #12-14, Triple Groove, Overall Length 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.