Zoro Homepage

Screwdriver, TripleGroove, #4-5, Round

  • Mfr # 35945

  • Zoro # G316174362


product price: $21.99
/ea
Sold in multiples of 48 for $1,055.52

Key Features

Standards
AHMA, ISA, MHA, NRHA, RHA, STAFDA
Shank Length
5 in
Handle Material
Hard Acrylic
Tip Size
#4-5
Shank Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35945
Zoro #
G316174362
UPC #
083771359454
Country of Origin
China

Dimensions

Shank Length
5 in
Tip Size
#4-5
Handle Length
4 in
Overall Length
9 in

Details

Item
Screwdriver
Standards
AHMA, ISA, MHA, NRHA, RHA, STAFDA
Handle Material
Hard Acrylic
Shank Shape
Round
Tip Style
Triple Groove
Shank Material
Steel
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Shank Finish
Chrome
Includes Insulation
Not Insulated
Measurement Type
SAE
Series
Triple Groove Series
Tip Material
Steel

Description

Screwdriver, Tip Size #4-5, Triple Groove, Overall Length 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.