Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver, TripleGroove, #5-8, Round

  • Mfr # 35947

  • Zoro # G116174302


product price: $23.45
/ea
Sold in multiples of 48 for $1,125.60

Key Features

Tip Size
#5-8
Handle Length
4 in
Standards
AHMA, ISA, MHA, NRHA, RHA, STAFDA
Shank Material
Steel
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35947
Zoro #
G116174302
UPC #
083771359478
Country of Origin
China

Dimensions

Tip Size
#5-8
Handle Length
4 in
Overall Length
9 in
Shank Length
5 in

Details

Standards
AHMA, ISA, MHA, NRHA, RHA, STAFDA
Shank Material
Steel
Tip Style
Triple Groove
Handle Material
Hard Acrylic
Shank Shape
Round
Item
Screwdriver
Shank Finish
Chrome
Series
Triple Groove Series
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Tip Material
Steel
Measurement Type
SAE
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Screwdriver, Tip Size #5-8, Triple Groove, Overall Length 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.