Zoro Homepage

Screwdriver, TripleGroove, #8-12, Round

  • Mfr # 35948

  • Zoro # G316174331


product price: $23.99
/ea
Sold in multiples of 48 for $1,151.52

Key Features

Handle Length
4 in
Tip Size
#8-12
Overall Length
9 in
Standards
AHMA, ISA, MHA, NRHA, RHA, STAFDA
Shank Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35948
Zoro #
G316174331
UPC #
083771359485
Country of Origin
China

Dimensions

Handle Length
4 in
Tip Size
#8-12
Overall Length
9 in
Shank Length
5 in

Details

Item
Screwdriver
Standards
AHMA, ISA, MHA, NRHA, RHA, STAFDA
Shank Shape
Round
Handle Material
Hard Acrylic
Tip Style
Triple Groove
Shank Material
Steel
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Shank Finish
Chrome
Tip Material
Steel
Includes Magnetized Tip
Magnetized Tip Not Included
Measurement Type
SAE
Series
Triple Groove Series
ESD Safety
Not ESD Safe

Description

Screwdriver, Tip Size #8-12, Triple Groove, Overall Length 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.