Shop EAZYPOWER

ScrewRemover, Hex, #10;#12;#14;#6;#8, 5PK

  • Mfr # 88239
  • Zoro # G5072575

product price: 
$
56.59
/pk of 5, $11.32/ea

Key Features

For Removing Studs, Bolts, Screws
Yes
For Removing Pipe
No
Material
M2 High Speed Steel
Impact Rated
No
Overall Length
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
88239
Zoro #
G5072575
UPC #
083771882396
Country of Origin
China
Item
One-Way Screw Remover Screwdriver
For Removing Studs, Bolts, Screws
Yes
For Removing Pipe
No
Material
M2 High Speed Steel
Impact Rated
No
Includes
(5) One-Way Screw Removers: Sizes #6, #8, #10, #12, #14
Features
Industrial Quality
Number of Pieces
5
For Bolt Thread Direction
Right Hand
Material - Machining
High Speed Steel
Extractor Type
Screw Extractor Power Bit
Drive Type
Hex
Tip Finish
None
Corrosion Resistant
No
Tip Style
One-Way Screw Remover
Insulated
No
Replaceable Shank
No
Non-Sparking
No
ESD Safe
No
Non-Magnetic
No
Tether Ready
No
Shank Coating
Chrome
Magnetized Tip
No
Shank Material
Alloy Steel
Grip Style
Cushion
Shank Shape
Hex
Tip Material
Steel
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Series
One Way Remover Series
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe
Measurement Type
SAE
Handle Material
Hard Acrylic
Corrosion-Resistance
Not Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Shank Finish
Chrome
Shell Material
M2 High Speed Steel

Dimensions

Overall Length
2 in
Drive Size (In.)
1/4 Hex
Drill Size (In.)
.2245, .260, .339, .392, .443
For Screw Head Size
#10, #12, #14, #6, #8
Drill Size
0.2245 in, 0.2600 in, 0.3390 in, 0.3920 in, 0.4430 in
Drive Size
1/4 in
Tip Size
#10, #12, #14, #6, #8
For Fastener Size
#10, #12, #14, #6, #8
Shank Length
1 15/16 in
Shank Diameter
5 45/64 mm, 6 19/32 mm, 8 19/32 mm, 9 31/32 mm, 11 3/16 mm, 17 25/64 mm
Wire Rope Length
2 in
Length
2 in

Description

One-Way Screw Remover Screwdriver, Tip Size #10, #12, #14, #6, #8, One-Way Screw Remover, Cushion, Overall Length 2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.