ScrewRemovr, Hx, #14;#12;#10;#8;#6, Blk, Hex

  • Mfr # 88240
  • Zoro # G5085604
product price: 
$
69.99
/ea

Key Features

For Removing Studs, Bolts, Screws
Yes
For Removing Pipe
No
Material
M2 High Speed Steel
Impact Rated
No
Overall Length
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
88240
Zoro #
G5085604
UPC #
083771882402
Country of Origin
China
Item
One-Way Screw Remover Screwdriver
For Removing Studs, Bolts, Screws
Yes
For Removing Pipe
No
Material
M2 High Speed Steel
Impact Rated
No
Includes
(5) One-Way Screw Removers: Sizes #6, #8, #10, #12, #14, 7-1/2 in Long Patented Magnetic Screwdriver Handle
Number of Pieces
6
Features
Industrial Quality
Material - Machining
High Speed Steel
Extractor Type
Screw Extractor Power Bit
Drive Type
Hex
For Bolt Thread Direction
Right Hand
Tip Style
One-Way Screw Remover
Shank Shape
Hex
Shank Coating
None
Magnetized Tip
No
Replaceable Shank
No
Handle Color
Black
ESD Safe
No
Shank Material
Alloy Steel
Insulated
No
Tip Finish
Chrome
Non-Sparking
No
Corrosion Resistant
No
Shank Finish
Chrome
Measurement Type
SAE
Tether Ready
No
Handle Material
Plastic
Non-Magnetic
No
Corrosion-Resistance
Not Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Series
One Way Remover Series
Tip Material
Steel
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Shell Material
M2 High Speed Steel

Dimensions

Overall Length
2 in
Drive Size (In.)
1/4 Hex
Drill Size (In.)
2245, .260, .339, .392, .443
For Screw Head Size
#10, #12, #14, #6, #8
Drive Size
1/4 in
Drill Size
0.2245 in, 0.2600 in, 0.3390 in, 0.3920 in, 0.4430 in
Tip Size
#10, #12, #14, #6, #8
Shank Diameter
5 45/64 mm, 6 19/32 mm, 8 19/32 mm, 9 31/32 mm, 11 3/16 mm
For Fastener Size
1/4 in, 2 in
Shank Length
1 15/16 in
Wire Rope Length
2 in
Length
2 in

Description

One-Way Screw Remover Screwdriver, Tip Size #10, #12, #14, #6, #8, One-Way Screw Remover, Not Applicable, Overall Length 2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Chrome, Shank Coating None

Ratings & reviews