Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS Hammer Drill, 1/4" x 6"

  • Mfr # 88571

  • Zoro # G0565280


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Shank Type - Machining
SDS Plus
Overall Length
6.000 in
Drill Bit Size
1/4 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88571
Zoro #
G0565280
UPC #
083771885717
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.000 in
Drill Bit Size
1/4 in

Details

Item
SDS Hammer Drill,1/4" x 6"
Shank Type - Machining
SDS Plus
Number of Pieces
1

Description

SDS Hammer Drill,1/4 In. x 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.