Zoro Homepage

SDS Hammer Drill, 3/8" x 6"

  • Mfr # 88573

  • Zoro # G0565210


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Overall Length
6.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88573
Zoro #
G0565210
UPC #
083771885731
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.000 in

Details

Item
SDS Hammer Drill,3/8" x 6"

Description

SDS Hammer Drill,3/8 In. x 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.