Security Bit, No. 1, 1"
Mfr # 19931
Zoro # G0559513
product price: $2.89
/eaSold in multiples of 3 for $8.67
Key Features
Overall Length
1"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19931
Zoro #
G0559513
UPC #
083771199319
Country of Origin
China
Dimensions
Overall Length
1"
Details
Item
Security Bit, No. 1, 1"
Description
Security Bit,No. 1,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.