Zoro Homepage

Security Bit, No. 8, 1"

  • Mfr # 13292

  • Zoro # G0558658


product price: $1.99
/ea
Sold in multiples of 4 for $7.96

Key Features

SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13292
Zoro #
G0558658
UPC #
083771132927
Country of Origin
Taiwan, Province of China

Details

Item
Security Bit, No. 8, 1"
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit

Description

Security Bit,No. 8,1 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.