Zoro Homepage

Security Tee Star, Size T8, 2"

  • Mfr # 73251/B

  • Zoro # G1116503


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

Bit Style
Tee Star
Overall Length
2"
SAE or Metric
SAE
Shank Style
Hex
Point Size
T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73251/B
Zoro #
G1116503
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2"
Point Size
T8
Shank Size
1/4"

Details

Item
Security Tee Star,Size T8,2"
Bit Style
Tee Star
SAE or Metric
SAE
Shank Style
Hex
For Use With
Security Torx screws
Fastening Tool Item
Socket Bit

Description

Security Tee Star,Size T8,2 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.