Zoro Homepage

Security Tip Box Assortment, 100 pcs.

  • Mfr # 81962

  • Zoro # G0562602


product price: $30.19
/ea

Key Features

Bit Style
Phillips, Slotted
SAE or Metric
SAE, Metric
Includes
(1) Socket Adapters of 1" Length: 1/4" Tip Size; (1) Socket Adapters of 2" Length: 1/4" Tip Size; Female Socket Adapter of 1" Length: 1-5/8"; (1) Y-Cup Hook Installer/Remover of 1-1/4" Length: Tip size Fits All; Bit Holder of 2-3/4" Length: 1/4 Tip Size; Phillips Insert Bit of 1" Length: (2) #0, (2) #1, (2) #2, (2) #3; Octo-Driv fits PoziDriv of 1" Length: (2) #0, (2) #1, (2) #2, (2) #3; (9) Slotted Bit of 1" Length: Tip Sizes: 2, 2.5, 3, 4, 4.5, 5, 6, 7, 8; (9) Tee*Star of 1" Length: Tip Sizes:T8, T9, T10, T15, T20, T25, T27, T30, T40; (9) Security Tee*Star of 1" Length: Tip Sizes: T8, T9, T10, T15, T20, T25, T27, T30, T40; (19) Hex Keys of 1" Length: Tip Sizes: 2mm, 2.5mm, 3mm, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 1/16", 5/64", 3/32", 7/64", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16"; (12) Security Hex Keys of 1" Length: Tip Sizes: 2mm, 2.5mm, 3mm, 4mm, 5mm, 5.5mm, 6mm, 5/64", 3/32", 7/64", 1/8", 5/32"; (4) Spanner of 1" Length: Tip Sizes: #4, #6, #8, #10; (4) Triple-Y of 1" Length: Tip Sizes: #1, #2, #3, #4; (3) Tee Cross of 1" Length: Tip Sizes: #6, #8, #10; (4) Square Recess of 1" Length: Tip Sizes: R0, R1, R2; (3) Spline of 1" Length: Tip Sizes: #4, #5, #6; (3) Clutch of 1" Length: Tip Sizes: #1, #2, #3
Point Size
#0, #1, #2, #3, #4, #6, #8, #10, T40, 2mm, 2.5mm, 3mm, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 1", 2", 2-3/8", 1/16", 5/64", 3/32", 7/64", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", T8, T9, T10, T15, T20, T25, T27, T30, R0, R1, R2, R3
Fastening Tool Item
Socket Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81962
Zoro #
G0562602
UPC #
083771819620
Country of Origin
China

Dimensions

Point Size
#0, #1, #2, #3, #4, #6, #8, #10, T40, 2mm, 2.5mm, 3mm, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 1", 2", 2-3/8", 1/16", 5/64", 3/32", 7/64", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", T8, T9, T10, T15, T20, T25, T27, T30, R0, R1, R2, R3

Details

Item
Security Tip Box Assortment, 100 pcs.
Bit Style
Phillips, Slotted
SAE or Metric
SAE, Metric
Includes
(1) Socket Adapters of 1" Length: 1/4" Tip Size; (1) Socket Adapters of 2" Length: 1/4" Tip Size; Female Socket Adapter of 1" Length: 1-5/8"; (1) Y-Cup Hook Installer/Remover of 1-1/4" Length: Tip size Fits All; Bit Holder of 2-3/4" Length: 1/4 Tip Size; Phillips Insert Bit of 1" Length: (2) #0, (2) #1, (2) #2, (2) #3; Octo-Driv fits PoziDriv of 1" Length: (2) #0, (2) #1, (2) #2, (2) #3; (9) Slotted Bit of 1" Length: Tip Sizes: 2, 2.5, 3, 4, 4.5, 5, 6, 7, 8; (9) Tee*Star of 1" Length: Tip Sizes:T8, T9, T10, T15, T20, T25, T27, T30, T40; (9) Security Tee*Star of 1" Length: Tip Sizes: T8, T9, T10, T15, T20, T25, T27, T30, T40; (19) Hex Keys of 1" Length: Tip Sizes: 2mm, 2.5mm, 3mm, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 1/16", 5/64", 3/32", 7/64", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16"; (12) Security Hex Keys of 1" Length: Tip Sizes: 2mm, 2.5mm, 3mm, 4mm, 5mm, 5.5mm, 6mm, 5/64", 3/32", 7/64", 1/8", 5/32"; (4) Spanner of 1" Length: Tip Sizes: #4, #6, #8, #10; (4) Triple-Y of 1" Length: Tip Sizes: #1, #2, #3, #4; (3) Tee Cross of 1" Length: Tip Sizes: #6, #8, #10; (4) Square Recess of 1" Length: Tip Sizes: R0, R1, R2; (3) Spline of 1" Length: Tip Sizes: #4, #5, #6; (3) Clutch of 1" Length: Tip Sizes: #1, #2, #3
Fastening Tool Item
Socket Bit

Description

Security Tip Box Assortment,100 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.