Zoro Homepage

Short Arbor, 1/4", 1/4" Shank

  • Mfr # 30349

  • Zoro # G0560128


product price: $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Overall Length
1-1/4"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Point Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30349
Zoro #
G0560128
UPC #
083771303495
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-1/4"
Hex Shank Size
1/4"
Point Size
1/4"
Shank Size
1/4"

Details

Item
Short Arbor, 1/4", 1/4" Shank
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Item
Socket Bit

Description

Short Arbor,1/4 In.,1/4 In. Shank, Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.