Zoro Homepage

Slotted Bit, No. 1/6-8, 2"

  • Mfr # 13354

  • Zoro # G0558868


product price: $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Bit Style
Phillips, Slotted
Overall Length
2"
SAE or Metric
SAE
Shank Style
Hex
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13354
Zoro #
G0558868
UPC #
083771133542
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2"
Shank Size
1/4"
Point Size
#1, #6-8

Details

Item
Slotted Bit, No. 1/6-8, 2"
Bit Style
Phillips, Slotted
SAE or Metric
SAE
Shank Style
Hex
For Use With
Phillips(R) Slotted
Fastening Tool Item
Socket Bit

Description

Slotted Bit,No. 1/6-8,2 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.