Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Hex Power Bit, 8-10, 2", PK2

  • Mfr # 73351

  • Zoro # G0561257


product price: $3.25
/pk 2, $1.63/ea
Sold in multiples of 3 for $9.75

Key Features

Bit Style
Slotted
Overall Length
2"
SAE or Metric
SAE
Shank Style
Hex
Point Size
#8-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73351
Zoro #
G0561257
UPC #
083771733513
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2"
Point Size
#8-10
Shank Size
1/4"

Details

Item
Slotted Hex Power Bit, 8-10, 2", PK2
Bit Style
Slotted
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Item
Socket Bit

Description

Slotted Hex Power Bit,8-10,2 In.,PK2, Socket Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.