Zoro Homepage

Slotted Power Bit, 2", 3 pcs.

  • Mfr # 73353

  • Zoro # G0561202


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Bit Style
Phillips, Slotted
Overall Length
2"
SAE or Metric
SAE
Shank Style
Hex
Includes
(1) Phillips #1, Slotted #6-8; (1) Phillips #2, Slotted #8-10; (1) Phillips #3, Slotted #10-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73353
Zoro #
G0561202
UPC #
083771733537
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2"
Shank Size
1/4"
Point Size
#1, #6-8; #2, #8-10; #3, #10-12

Details

Item
Slotted Power Bit,2",3 pcs.
Bit Style
Phillips, Slotted
SAE or Metric
SAE
Shank Style
Hex
Includes
(1) Phillips #1, Slotted #6-8; (1) Phillips #2, Slotted #8-10; (1) Phillips #3, Slotted #10-12
For Use With
Phillips(R) screws
Fastening Tool Item
Socket Bit

Description

Slotted Power Bit,2 In.,3 pcs., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.