Slotted Power Bit, No. 6-8, 2"
Mfr # 13350
Zoro # G0558883
product price: $2.29
/eaSold in multiples of 5 for $11.45
Key Features
Bit Style
Slotted
Overall Length
2"
SAE or Metric
SAE
Shank Style
Hex
Shank Size
1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13350
Zoro #
G0558883
UPC #
083771133504
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2"
Shank Size
1/4"
Point Size
#6-8
Details
Item
Slotted Power Bit, No. 6-8, 2"
Bit Style
Slotted
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Item
Socket Bit
Description
Slotted Power Bit,No. 6-8,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.