Zoro Homepage

Slow Spiral Masonry Drill, 3/16" x 6"

  • Mfr # 75667/B

  • Zoro # G1117127


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Overall Length
6"
SAE or Metric
SAE
Point Size
3/16"
Fastening Tool Item
Socket Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75667/B
Zoro #
G1117127
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6"
Point Size
3/16"

Details

Item
Slow Spiral Masonry Drill,3/16" x 6"
SAE or Metric
SAE
Fastening Tool Item
Socket Bit

Description

Slow Spiral Masonry Drill,3/16 In. x 6 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.