Zoro Homepage

Socket Adapter, 1/4 Hex, 3/8 Sq, 2", PK50

  • Mfr # 00480

  • Zoro # G9479057


product price: $149.99
/pk 50, $3.00/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Bit Style
Ball Type Socket Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00480
Zoro #
G9479057
UPC #
083771004804
Country of Origin
China

Dimensions

Overall Length
2 in
Drive Size
1/4 in
Shank Size
1/4" Hex
Output Drive Size
3/8 in
Input Drive Size
3/8 in

Description

Power Socket Adapter, Input Drive Size 3/8 in, Input Drive Shape Hex, Input Drive Gender Male, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 2 in, Drive Type Power, Non-Sparking No, Insulated No, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.