Zoro Homepage

Socket Adapter, 6", 1/4" Drive, 1 pcs

  • Mfr # 85000

  • Zoro # G0563643


product price: $11.95
/ea

Key Features

Number of Pieces
1
Overall Length
6"
Size
1/4" HEX
Measurement System
Wire
Drill Bit Size
#36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85000
Zoro #
G0563643
UPC #
083771850005
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6"
Size
1/4" HEX
Drill Bit Size
#36

Details

Item
Socket Adapter,6",1/4" Drive
Number of Pieces
1
Measurement System
Wire

Description

Socket Adapter,6 In.,1/4 In. Drive, Drill Bit Size #36, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.