Socket Adapter Set, 1/4-3/8-1/2, 3", 3 pcs.
Mfr # 28523
Zoro # G0559452
product price: $20.25
/eaKey Features
Overall Length
3"
Hex Shank Size
1/4"
SAE or Metric
SAE
Includes
(3) Square Drive: 1/4, 3/8, 1/2
Fastening Tool Item
Socket Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28523
Zoro #
G0559452
UPC #
083771285234
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3"
Hex Shank Size
1/4"
Details
Item
Socket Adapter Set, 1/4-3/8-1/2, 3", 3 pcs.
SAE or Metric
SAE
Includes
(3) Square Drive: 1/4, 3/8, 1/2
Fastening Tool Item
Socket Bit
Description
Socket Adapter Set,1/4-3/8-1/2,3 In.,3 pcs., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.