Zoro Homepage

Spanner Bit, No. 10, 1"

  • Mfr # 13268

  • Zoro # G0558621


product price: $4.49
/ea
Sold in multiples of 4 for $17.96

Key Features

Bit Style
Insert Bits
Overall Length
1"
SAE or Metric
SAE
Shank Style
Hex
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13268
Zoro #
G0558621
UPC #
083771132682
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1"
Shank Size
1/4"
Point Size
1/8"

Details

Item
Spanner Bit, No. 10, 1"
Bit Style
Insert Bits
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Item
Socket Bit

Description

Spanner Bit,No. 10,1 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.