Zoro Homepage

Spanner Power Bit, No. 14, 2"

  • Mfr # 79788/B

  • Zoro # G1117678


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Bit Style
Spanner
Overall Length
2"
SAE or Metric
SAE
Shank Style
Hex
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79788/B
Zoro #
G1117678
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2"
Shank Size
1/4"
Point Size
#14

Details

Item
Spanner Power Bit,No. 14,2"
Bit Style
Spanner
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Item
Socket Bit

Description

Spanner Power Bit,No. 14,2 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.