Spline Insert Bit, No. 8, 1/4" Hex
Mfr # 86229
Zoro # G0563302
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Bit Style
Hex
Overall Length
1"
Hex Shank Size
1/4"
Shank Size
1/4"
Fastening Tool Item
Insert Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86229
Zoro #
G0563302
UPC #
083771862299
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1"
Hex Shank Size
1/4"
Shank Size
1/4"
Details
Item
Spline Insert Bit,No. 8,1/4" Hex
Bit Style
Hex
Fastening Tool Item
Insert Bit
Description
Spline Insert Bit,No. 8,1/4 In. Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.