Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sqaure Recess Power Bit, Size R0, 3-1/2"

  • Mfr # 80579/B

  • Zoro # G1117921


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Bit Style
Square Recess
Overall Length
3-1/2"
SAE or Metric
SAE
Shank Style
Hex
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80579/B
Zoro #
G1117921
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3-1/2"
Shank Size
1/4"
Point Size
R0

Details

Item
Sqaure Recess Power Bit,Size R0,3-1/2"
Bit Style
Square Recess
SAE or Metric
SAE
Shank Style
Hex
For Use With
Robertson(R) screws
Fastening Tool Item
Socket Bit

Description

Sqaure Recess Power Bit,Size R0,3-1/2 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.