Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Recess Bit, Size R1, 3"

  • Mfr # 79382/B

  • Zoro # G1117407


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Bit Style
Square Recess
Overall Length
3"
SAE or Metric
SAE
Shank Style
Hex
Point Size
R1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79382/B
Zoro #
G1117407
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3"
Point Size
R1
Shank Size
1/4"

Details

Item
Square Recess Bit,Size R1,3"
Bit Style
Square Recess
SAE or Metric
SAE
Shank Style
Hex
For Use With
Robertson(R) screws
Fastening Tool Item
Socket Bit

Description

Square Recess Bit,Size R1,3 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.