Square Recess Bit, Size R1, 6"
Mfr # 79387/B
Zoro # G1117748
product price: $3.35
/eaSold in multiples of 3 for $10.05
Key Features
Bit Style
Square Recess
Overall Length
6"
SAE or Metric
SAE
Shank Style
Hex
For Use With
Robertson(R) screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79387/B
Zoro #
G1117748
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6"
Point Size
R1
Shank Size
1/4"
Details
Item
Square Recess Bit,Size R1,6"
Bit Style
Square Recess
SAE or Metric
SAE
Shank Style
Hex
For Use With
Robertson(R) screws
Fastening Tool Item
Socket Bit
Description
Square Recess Bit,Size R1,6 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.