Zoro Homepage

Square Recess Bit, Size R2, 3"

  • Mfr # 79383/B

  • Zoro # G1117431


product price: $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Bit Style
Square Recess
Overall Length
3"
SAE or Metric
SAE
Shank Style
Hex
For Use With
Robertson(R) screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79383/B
Zoro #
G1117431
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3"
Shank Size
1/4"
Point Size
R2

Details

Item
Square Recess Bit,Size R2,3"
Bit Style
Square Recess
SAE or Metric
SAE
Shank Style
Hex
For Use With
Robertson(R) screws
Fastening Tool Item
Socket Bit

Description

Square Recess Bit,Size R2,3 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.