Zoro Homepage

Square Recess Insert Bit, R2, 1"

  • Mfr # 19293

  • Zoro # G0559251


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Bit Style
Square
Overall Length
1"
For Use With
Robertson(R) screws
Fastening Tool Item
Insert Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19293
Zoro #
G0559251
UPC #
083771192938
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1"

Details

Item
Square Recess Insert Bit, R2,1"
Bit Style
Square
For Use With
Robertson(R) screws
Fastening Tool Item
Insert Bit

Description

Square Recess Insert Bit, R2,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.