Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Recess Power Bit, R2, 3-1/2"

  • Mfr # 20581

  • Zoro # G0559498


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Bit Style
Square Recess
Overall Length
3-1/2"
SAE or Metric
SAE
Shank Style
Hex
Point Size
R2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20581
Zoro #
G0559498
UPC #
083771205812
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3-1/2"
Point Size
R2
Shank Size
1/4"

Details

Item
Square Recess Power Bit, R2, 3-1/2"
Bit Style
Square Recess
SAE or Metric
SAE
Shank Style
Hex
For Use With
Robertson(R) screws
Fastening Tool Item
Socket Bit

Description

Square Recess Power Bit,R2,3-1/2 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.