Square Recess Power Bit, Size R2, 1/4"
Mfr # 73210/B
Zoro # G1116320
product price: $1.19
/eaSold in multiples of 10 for $11.90
Key Features
Bit Style
Square Recess
Overall Length
2"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73210/B
Zoro #
G1116320
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2"
Hex Shank Size
1/4"
Point Size
R2
Shank Size
1/4"
Details
Item
Square Recess Power Bit,Size R2,1/4"
Bit Style
Square Recess
SAE or Metric
SAE
Shank Style
Hex
For Use With
Robertson(R) screws
Fastening Tool Item
Socket Bit
Description
Square Recess Power Bit,Size R2,1/4 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.