Square Recess, R2, 2", 1/4"Hex Pwr Tp, PK125
Mfr # 002105
Zoro # G0557842
product price: $101.99
/pk 125, $0.82/ea
Free Shipping & Returns
Key Features
Bit Style
Square Recess
Overall Length
2"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
002105
Zoro #
G0557842
UPC #
083771021054
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2"
Hex Shank Size
1/4"
Point Size
R2
Shank Size
1/4"
Details
Item
Square Recess,R2,2",1/4"Hex Pwr Tp,PK125
Bit Style
Square Recess
SAE or Metric
SAE
Shank Style
Hex
For Use With
Robertson(R) screws
Fastening Tool Item
Socket Bit
Description
Square Recess,R2,2 In.,1/4 In.Hex Pwr Tp,PK125, Socket Bit, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.