Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Recess Screwdriver, No. 3, 15"

  • Mfr # 86708/B

  • Zoro # G1118350


product price: $10.45
/ea

Key Features

Overall Length
15"
Number of Pieces
1
Measurement Type
SAE
Bit Style
Square Recess
Point Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86708/B
Zoro #
G1118350
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15"
Point Size
#3

Details

Item
Square Recess Screwdriver,No. 3,15"
Number of Pieces
1
Measurement Type
SAE
Bit Style
Square Recess
SAE or Metric
SAE

Description

Square Recess Screwdriver,No. 3,15 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.