Zoro Homepage

Stndrd Silver and Deming Bit, 3/4x6x3/8"

  • Mfr # 82319

  • Zoro # G0562900


product price: $24.69
/ea

Key Features

Bit Style
Silver, Deming
Overall Length
12"
SAE or Metric
SAE
Shank Size
3/8"
Point Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82319
Zoro #
G0562900
UPC #
083771823191
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12"
Shank Size
3/8"
Point Size
3/4"

Details

Item
Stndrd Silver and Deming Bit,3/4x6x3/8"
Bit Style
Silver, Deming
SAE or Metric
SAE
Fastening Tool Item
Socket Bit

Description

Stndrd Silver and Deming Bit,3/4x6x3/8 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.