Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stndrd Silver and Deming Bit, 9/16x6x1/2"

  • Mfr # 82307

  • Zoro # G0562821


product price: $14.99
/ea

Key Features

Bit Style
Silver, Deming
Overall Length
12"
SAE or Metric
SAE
Point Size
9/16"
Shank Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82307
Zoro #
G0562821
UPC #
083771823078
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12"
Point Size
9/16"
Shank Size
3/8"

Details

Item
Stndrd Silver and Deming Bit,9/16x6x1/2"
Bit Style
Silver, Deming
SAE or Metric
SAE
Fastening Tool Item
Socket Bit

Description

Stndrd Silver and Deming Bit,9/16x6x1/2 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.