Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tamper Resistant Hex Screwdriver 3/32 in Round

  • Mfr # 86250

  • Zoro # G2830247


product price: $14.49
/ea

Key Features

Tip Size
3/32 in
Tip Style
Security Hex
Shank Length
5 in
Overall Length
9 in
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86250
Zoro #
G2830247
UPC #
083771862503
Country of Origin
China

Dimensions

Tip Size
3/32 in
Shank Length
5 in
Overall Length
9 in
Handle Length
4 in
For Fastener Size
3/32 in

Details

Item
Tamper Resistant Hex Screwdriver
Tip Style
Security Hex
Finish
Polished
Handle Material
Plastic
Handle Design
Fluted
ESD Safe
No
Screwdriver Tip Style
Tamper Resistant Hex
Tether Capable
Tether Capable
Tip Style Group
Hex
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdrivers
Insulated
No
Shank Material
Alloy Steel
Nonsparking
No
Standards
ANSI, DIN
Material
Buterate Handle, Tool Steel Shank
Tether Style
Tether Capable
Tether Ready
No
Grip Style
Ergonomic
Magnetized Tip
No
Non-Sparking
No
Replaceable Shank
No
Non-Magnetic
No
Corrosion Resistant
No
Shank Coating
Chrome
Tip Finish
None
Shank Finish
Chrome
Includes Magnetized Tip
Magnetized Tip Not Included
Tip Material
Steel
Measurement Type
SAE
Tether Status
Not Tether Capable
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Series
Security Hex Key Series

Description

Tamper Resistant Hex Screwdriver, Tip Size 3/32 in, Security Hex, Ergonomic, Overall Length 9 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.